Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820023

  • Zoro # G7768190


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Grade
XC4505
ISO Number
PFB160-D
Insert Style
PFB
Nose Radius
8mm
Insert Size
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820023
Zoro #
G7768190
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
8mm
Insert Size
160
Insert Thickness
4.00mm
Width
12.00mm
Cutting Edge Length
16.00mm
Thickness
4.00 mm
Corner Radius
8.00mm
Radius
180 Degrees

Details

Grade
XC4505
ISO Number
PFB160-D
Insert Style
PFB
Mounting Style
Screw
Insert Material
Carbide
ANSI Number
PFB160-D
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Inscribed Circle
16.00mm
Super Alloy (S) Compatibility
No
No. of Edges
1
Chip-Breaker
Yes
Insert Application
Finishing
Coating
Diamond
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Series
78PFB
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Finish - Machining
Diamond
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Number of Cutting Edges
1
Manufacturer Grade
XC4505
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Metric
Shape
Ball Nose
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.