Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820025

  • Zoro # G7768385


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Thickness
6.00mm
Nose Radius
12.5mm
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820025
Zoro #
G7768385
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
12.5mm
Insert Size
250
Thickness
6.00 mm
Width
18.50mm
Corner Radius
12.50mm
Cutting Edge Length
25.00mm
Radius
180 Degrees

Details

Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
Grade
XC4505
ISO Number
PFB250-D
ANSI Number
PFB250-D
Coating
Diamond
Item
Ball Nose Milling Insert
Workpiece Compatibility
Nonferrous (N)
Insert Style
PFB
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
No. of Edges
1
Cutting Direction
Right Hand
Mounting Style
Screw
Insert Application
Finishing
Inscribed Circle
25.00mm
Cast Iron (K) Compatibility
No
Series
78PFB
Measurement System
Metric
Cutting Application
Finishing
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Finish - Machining
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
XC4505
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Shape
Ball Nose
Number of Cutting Edges
1
Primary Material Application ISO Code
N

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.