Milling Insert, Parallelogram, D, XC4505
Mfr # 7820300
Zoro # G7770117
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Steel (P) Compatibility
No
Insert Thickness
2.40mm
Grade
XC4505
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7820300
Zoro #
G7770117
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
2.40mm
Insert Size
080
Nose Radius
0.3mm
Thickness
2.40mm
Corner Radius
0.30mm
Width
7.00mm
Cutting Edge Length
8.00mm
Description
Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R03-D, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.