Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820302

  • Zoro # G7770071


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Nose Radius
1mm
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820302
Zoro #
G7770071
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Size
080
Insert Thickness
2.40mm
Width
7.00mm
Thickness
2.40mm
Corner Radius
1.00mm
Cutting Edge Length
8.00mm

Details

Chip-Breaker
Yes
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Insert Style
PFR
ISO Number
PFR080R10-D
Insert Material
Carbide
Coating
Diamond
Grade
XC4505
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
PFR080R10-D
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
8.00mm
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Cast Iron (K) Compatibility
No
Series
78PFR
Chip-Breaker Code
D
Manufacturer Grade
XC4505
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Coating Process
CVD
Number of Cutting Edges
1
Finish - Machining
Diamond
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
PFR080R10-D
Cutting Application
Finishing
Measurement System
Metric
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R10-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.