Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820303

  • Zoro # G7770141


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Stainless (M) Compatibility
No
Grade
XC4505
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Insert Size
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820303
Zoro #
G7770141
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Nose Radius
0.3mm
Insert Thickness
2.60mm
Width
8.50mm
Thickness
2.60mm
Corner Radius
0.30mm
Cutting Edge Length
10.00mm

Details

Stainless (M) Compatibility
No
Grade
XC4505
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
PFR100R03-D
Steel (P) Compatibility
No
ISO Number
PFR100R03-D
Inscribed Circle
10.00mm
Mounting Style
Screw
Chip-Breaker
Yes
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Insert Style
PFR
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
Diamond
Series
78PFR
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
1
Finish - Machining
Diamond
Insert Holding Type
Screw
ANSI Code
PFR100R03-D
Chip-Breaker Code
D
Manufacturer Grade
XC4505
Cutting Application
Finishing
Shape
Parallelogram
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Coating Process
CVD
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R03-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.