Milling Insert, Parallelogram, D, XC4505
Mfr # 7820304
Zoro # G7770065
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Super Alloy (S) Compatibility
No
Inscribed Circle
10.00mm
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7820304
Zoro #
G7770065
UPC #
-
Country of Origin
Japan
Dimensions
Nose Radius
0.5mm
Insert Thickness
2.60mm
Insert Size
100
Corner Radius
0.50mm
Thickness
2.60mm
Cutting Edge Length
10.00mm
Width
8.50mm
Description
Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R05-D, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.