Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820305

  • Zoro # G7770239


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Super Alloy (S) Compatibility
No
Insert Style
PFR
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820305
Zoro #
G7770239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.60mm
Insert Size
100
Nose Radius
1mm
Corner Radius
1.00mm
Thickness
2.60mm
Width
8.50mm
Cutting Edge Length
10.00mm

Details

Insert Application
Finishing
Super Alloy (S) Compatibility
No
Insert Style
PFR
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Insert Material
Carbide
Grade
XC4505
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
ISO Number
PFR100R10-D
Coating
Diamond
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Screw
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Steel (P) Compatibility
No
ANSI Number
PFR100R10-D
Inscribed Circle
10.00mm
Series
78PFR
Manufacturer Grade
XC4505
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Number of Cutting Edges
1
Insert Holding Type
Screw
Cutting Application
Finishing
Finish - Machining
Diamond
Material - Machining
Carbide
Chip-Breaker Code
D
Measurement System
Metric
Primary Material Application ISO Code
N
ANSI Code
PFR100R10-D
Shape
Parallelogram
Coating Process
CVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R10-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.