Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820306

  • Zoro # G7770196


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
0.3mm
Insert Size
120
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFR120R03-D
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820306
Zoro #
G7770196
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.3mm
Insert Size
120
Insert Thickness
3.00mm
Corner Radius
0.30mm
Cutting Edge Length
12.00mm
Thickness
3.00mm
Width
10.00mm

Details

Non Ferrous (N) Compatibility
Yes
ANSI Number
PFR120R03-D
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Insert Style
PFR
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Finishing
No. of Edges
1
Hardened (H) Compatibility
No
ISO Number
PFR120R03-D
Grade
XC4505
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Coating
Diamond
Inscribed Circle
12.00mm
Workpiece Compatibility
Nonferrous (N)
Series
78PFR
Material - Machining
Carbide
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
ANSI Code
PFR120R03-D
Finish - Machining
Diamond
Cutting Application
Finishing
Coating Process
CVD
Measurement System
Metric
Shape
Parallelogram
Insert Holding Type
Screw
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
XC4505
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
D
Primary Material Application ISO Code
N
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R03-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.