Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820307

  • Zoro # G7770248


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Grade
XC4505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820307
Zoro #
G7770248
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Size
120
Insert Thickness
3.00mm
Cutting Edge Length
12.00mm
Thickness
3.00mm
Width
10.00mm
Corner Radius
0.50mm

Details

Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Grade
XC4505
ANSI Number
PFR120R05-D
ISO Number
PFR120R05-D
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Insert Application
Finishing
Coating
Diamond
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
12.00mm
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw
Item
Parallelogram Milling Insert
No. of Edges
1
Cutting Direction
Right Hand
Series
78PFR
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Cutting Application
Finishing
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Diamond
Manufacturer Grade
XC4505
Coating Process
CVD
Number of Cutting Edges
1
ANSI Code
PFR120R05-D
Chip-Breaker Code
D
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R05-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.