Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820309

  • Zoro # G7770205


product price: $252.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820309
Zoro #
G7770205
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Nose Radius
0.3mm
Insert Thickness
4.00mm
Cutting Edge Length
16.00mm
Corner Radius
0.30mm
Width
12.00mm
Thickness
4.00mm

Details

No. of Edges
1
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Grade
XC4505
Coating
Diamond
Item
Parallelogram Milling Insert
Insert Application
Finishing
ANSI Number
PFR160R03-D
Inscribed Circle
16.00mm
Mounting Style
Screw
Cutting Direction
Right Hand
Insert Style
PFR
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
PFR160R03-D
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Series
78PFR
Measurement System
Metric
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Number of Cutting Edges
1
ANSI Code
PFR160R03-D
Finish - Machining
Diamond
Manufacturer Grade
XC4505
Coating Process
CVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
Insert Holding Type
Screw
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R03-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.