Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820310

  • Zoro # G7770211


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Nose Radius
0.5mm
Insert Size
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820310
Zoro #
G7770211
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Size
160
Insert Thickness
4.00mm
Corner Radius
0.50mm
Width
12.00mm
Cutting Edge Length
16.00mm
Thickness
4.00mm

Details

Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Grade
XC4505
Inscribed Circle
16.00mm
Steel (P) Compatibility
No
Mounting Style
Screw
Insert Application
Finishing
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Diamond
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N)
Insert Shape
Parallelogram
ISO Number
PFR160R05-D
ANSI Number
PFR160R05-D
Stainless (M) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
No
Series
78PFR
Coating Process
CVD
Manufacturer Grade
XC4505
Cutting Application
Finishing
Measurement System
Metric
Chip-Breaker Code
D
Finish - Machining
Diamond
ANSI Code
PFR160R05-D
Material - Machining
Carbide
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Shape
Parallelogram
Insert Holding Type
Screw
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R05-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.