Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820311

  • Zoro # G7770150


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Insert Material
Carbide
Inscribed Circle
16.00mm
Hardened (H) Compatibility
No
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820311
Zoro #
G7770150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
160
Nose Radius
1mm
Cutting Edge Length
16.00mm
Thickness
4.00mm
Corner Radius
1.00mm
Width
12.00mm

Details

Mounting Style
Screw
Insert Material
Carbide
Inscribed Circle
16.00mm
Hardened (H) Compatibility
No
No. of Edges
1
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Grade
XC4505
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
ISO Number
PFR160R10-D
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Style
PFR
Coating
Diamond
ANSI Number
PFR160R10-D
Series
78PFR
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
CVD
ANSI Code
PFR160R10-D
Finish - Machining
Diamond
Cutting Application
Finishing
Shape
Parallelogram
Measurement System
Metric
Chip-Breaker Code
D
Material - Machining
Carbide
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application ISO Code
N
Manufacturer Grade
XC4505

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R10-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.