Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820312

  • Zoro # G7770220


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Size
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820312
Zoro #
G7770220
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200
Insert Thickness
5.00mm
Nose Radius
0.3mm
Thickness
5.00mm
Cutting Edge Length
20.00mm
Width
15.00mm
Corner Radius
0.30mm

Details

For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
PFR200R03-D
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Diamond
Workpiece Compatibility
Nonferrous (N)
Insert Application
Finishing
Inscribed Circle
20.00mm
Grade
XC4505
Mounting Style
Screw
Insert Material
Carbide
Cutting Direction
Right Hand
No. of Edges
1
Cast Iron (K) Compatibility
No
ISO Number
PFR200R03-D
Insert Style
PFR
Stainless (M) Compatibility
No
Series
78PFR
Finish - Machining
Diamond
Primary Material Application ISO Code
N
Coating Process
CVD
Shape
Parallelogram
Number of Cutting Edges
1
Chip-Breaker Code
D
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
PFR200R03-D
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XC4505
Cutting Application
Finishing
Material - Machining
Carbide
Measurement System
Metric
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R03-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.