Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820313

  • Zoro # G7770169


product price: $276.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR200R05-D
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820313
Zoro #
G7770169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Nose Radius
0.5mm
Insert Size
200
Thickness
5.00mm
Cutting Edge Length
20.00mm
Width
15.00mm
Corner Radius
0.50mm

Details

ANSI Number
PFR200R05-D
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Grade
XC4505
Item
Parallelogram Milling Insert
Mounting Style
Screw
Insert Application
Finishing
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
20.00mm
ISO Number
PFR200R05-D
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Insert Style
PFR
No. of Edges
1
Coating
Diamond
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Series
78PFR
ANSI Code
PFR200R05-D
Measurement System
Metric
Shape
Parallelogram
Finish - Machining
Diamond
Primary Material Application ISO Code
N
Material - Machining
Carbide
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Cutting Application
Finishing
Manufacturer Grade
XC4505
Number of Cutting Edges
1
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
D
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R05-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.