Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820314

  • Zoro # G7770187


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
20.00mm
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820314
Zoro #
G7770187
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Thickness
5.00mm
Insert Size
200
Thickness
5.00mm
Cutting Edge Length
20.00mm
Width
15.00mm
Corner Radius
1.00mm

Details

Item
Parallelogram Milling Insert
Inscribed Circle
20.00mm
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Chip-Breaker
Yes
Coating
Diamond
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
PFR200R10-D
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Insert Style
PFR
Grade
XC4505
Insert Application
Finishing
ISO Number
PFR200R10-D
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Series
78PFR
Primary Material Application ISO Code
N
Finish - Machining
Diamond
Cutting Application
Finishing
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Coating Process
CVD
Shape
Parallelogram
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XC4505
Chip-Breaker Code
D
ANSI Code
PFR200R10-D
Insert Holding Type
Screw
Material - Machining
Carbide
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R10-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.