Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GL, XC3030

  • Mfr # 7825026

  • Zoro # G7767061


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Grade
XC3030
Insert Material
Carbide
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825026
Zoro #
G7767061
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.80mm
Insert Size
11T308
Nose Radius
0.8 mm
Width
6.80mm
Corner Radius
0.80mm
Cutting Edge Length
11.00mm
Thickness
3.80mm

Details

For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Grade
XC3030
Insert Material
Carbide
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Coating
TiCN - Al2O3
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Inscribed Circle
6.80mm
No. of Edges
2
Lead Angle
25 Degrees
Insert Style
ZDKT
Insert Shape
Parallelogram
ANSI Number
ZDKT11T308SR-GL
Hardened (H) Compatibility
No
ISO Number
ZDKT11T308SR-GL
Super Alloy (S) Compatibility
No
Series
78PSE
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Shape
Parallelogram
Cutting Application
Finishing
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Finish - Machining
TiCN+Al2O3
Clearance Angle
15 Degrees
Manufacturer Grade
XC3030
Secondary Material Application
Cast Iron
ANSI Code
ZDKT11T308SR-GL
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Steel
Coating Process
CVD
Primary Material Application ISO Code
P
Chip-Breaker Code
GL
Insert Holding Type
Screw
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GL, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.