Zoro Homepage

Milling Insert, Parallelogram, GL, XC3030

  • Mfr # 7825057

  • Zoro # G7767210


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

ISO Number
ZDKT150508SR-GL
Insert Style
ZDKT
Steel (P) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825057
Zoro #
G7767210
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Size
150508
Insert Thickness
5.56mm
Width
9.30mm
Corner Radius
0.80mm
Thickness
5.56mm
Cutting Edge Length
15.00mm

Details

ISO Number
ZDKT150508SR-GL
Insert Style
ZDKT
Steel (P) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
XC3030
Chip-Breaker
Yes
No. of Edges
2
Inscribed Circle
9.30mm
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Coating
TiCN - Al2O3
ANSI Number
ZDKT150508SR-GL
Insert Shape
Parallelogram
Insert Application
Finishing
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Lead Angle
25 Degrees
Series
78PSE
Chip-Breaker Code
GL
Manufacturer Grade
XC3030
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Finish - Machining
TiCN+Al2O3
Clearance Angle
15 Degrees
Coating Process
CVD
Number of Cutting Edges
2
ANSI Code
ZDKT150508SR-GL
Shape
Parallelogram
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
P
Measurement System
Metric
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application
Steel

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GL, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.