Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GL, XP2025

  • Mfr # 7826026

  • Zoro # G7767159


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Size
11T308
Non Ferrous (N) Compatibility
No
Insert Style
ZDKT
Nose Radius
0.8 mm
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7826026
Zoro #
G7767159
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Thickness
3.80mm
Corner Radius
0.80mm
Cutting Edge Length
11.00mm
Width
6.80mm
Depth of Cut
1.40mm

Details

Non Ferrous (N) Compatibility
No
Insert Style
ZDKT
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Mounting Style
Screw
ISO Number
ZDKT11T308SR-GL
Insert Application
Finishing
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Coating
TiALN
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
No. of Edges
2
Grade
XP2025
Super Alloy (S) Compatibility
Yes
ANSI Number
ZDKT11T308SR-GL
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
6.80mm
Cutting Direction
Right Hand
Lead Angle
25 Degrees
Steel (P) Compatibility
Yes
Insert Material
Carbide
Series
78PSE
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Insert Holding Type
Screw
Measurement System
Metric
Shape
Parallelogram
Material - Machining
Carbide
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Cutting Application
Finishing
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Chip-Breaker Code
GL
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Finish - Machining
TiAlN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Number of Cutting Edges
2
Manufacturer Grade
XP2025

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.