Zoro Homepage

Milling Insert, Parallelogram, GL, XP2025

  • Mfr # 7826057

  • Zoro # G7767116


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Application
Finishing
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
TiALN
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826057
Zoro #
G7767116
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Thickness
5.56mm
Insert Size
150508
Cutting Edge Length
15.00mm
Width
9.30mm
Corner Radius
0.80mm
Depth of Cut
1.60mm
Thickness
5.56mm

Details

Insert Application
Finishing
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
TiALN
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Cutting Direction
Right Hand
ANSI Number
ZDKT150508SR-GL
ISO Number
ZDKT150508SR-GL
Insert Style
ZDKT
Cast Iron (K) Compatibility
No
Insert Material
Carbide
No. of Edges
2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Parallelogram
Inscribed Circle
9.30mm
Lead Angle
25 Degrees
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
XP2025
Series
78PSE
Shape
Parallelogram
Manufacturer Grade
XP2025
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Finish - Machining
TiAlN
Chip-Breaker Code
GL
Primary Material Application ISO Code
M
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Primary Material Application
Stainless Steel
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Finishing
Clearance Angle
15 Degrees
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Coating Process
PVD
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.