Zoro Homepage

Milling Insert, Parallelogram, GL, XP2040

  • Mfr # 7813026

  • Zoro # G7766790


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Cast Iron (K) Compatibility
No
Insert Size
11T308
Super Alloy (S) Compatibility
No
Grade
XP2040
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813026
Zoro #
G7766790
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Thickness
3.80mm
Cutting Edge Length
11.00mm
Depth of Cut
1.40mm
Width
6.80mm
Corner Radius
0.80mm

Details

Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
XP2040
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Shape
Parallelogram
Insert Style
ZDKT
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Application
Finishing
Inscribed Circle
6.80mm
Lead Angle
25 Degrees
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Coating
TiALN
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ANSI Number
ZDKT11T308SR-GL
ISO Number
ZDKT11T308SR-GL
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Series
78PSE
Measurement System
Metric
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Finish - Machining
TiAlN
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, M, P, S
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Material - Machining
Carbide
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Chip-Breaker Code
GL
Manufacturer Grade
XP2040

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.