Zoro Homepage

Milling Insert, Parallelogram, GL, XP2040

  • Mfr # 7813057

  • Zoro # G7767019


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Cutting Direction
Right Hand
ANSI Number
ZDKT150508SR-GL
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Thickness
5.56mm
Insert Style
ZDKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813057
Zoro #
G7767019
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
150508
Nose Radius
0.8 mm
Depth of Cut
1.60mm
Corner Radius
0.80mm
Cutting Edge Length
15.00mm
Thickness
5.56mm
Width
9.30mm

Details

Cutting Direction
Right Hand
ANSI Number
ZDKT150508SR-GL
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Style
ZDKT
Insert Application
Finishing
Item
Parallelogram Milling Insert
Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
ZDKT150508SR-GL
Stainless (M) Compatibility
Yes
Coating
TiALN
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
Yes
Inscribed Circle
9.30mm
Cast Iron (K) Compatibility
No
No. of Edges
2
Lead Angle
25 Degrees
Insert Shape
Parallelogram
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Grade
XP2040
Series
78PSE
Coating Process
PVD
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
H, M, P, S
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Cutting Application
Finishing
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Chip-Breaker Code
GL
Number of Cutting Edges
2
Shape
Parallelogram
Manufacturer Grade
XP2040
Finish - Machining
TiAlN
Insert Holding Type
Screw
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.