Zoro Homepage

Milling Insert, Parallelogram, GL, XP3035

  • Mfr # 7814026

  • Zoro # G7766930


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Mounting Style
Screw
Lead Angle
25 Degrees
Cast Iron (K) Compatibility
Yes
Nose Radius
0.8 mm
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814026
Zoro #
G7766930
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.8 mm
Insert Size
11T308
Insert Thickness
3.80mm
Thickness
3.80mm
Corner Radius
0.80mm
Cutting Edge Length
11.00mm
Width
6.80mm

Details

Mounting Style
Screw
Lead Angle
25 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiALN - TiN
ANSI Number
ZDKT11T308SR-GL
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
ZDKT11T308SR-GL
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
6.80mm
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Insert Style
ZDKT
Insert Application
Finishing
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Grade
XP3035
Series
78PSE
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3035
Shape
Parallelogram
Finish - Machining
TiAlN+TiN
Primary Material Application
Steel
Clearance Angle
15 Degrees
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
GL
Secondary Material Application ISO Code
K, M
Insert Holding Type
Screw
ANSI Code
ZDKT11T308SR-GL
Cutting Application
Finishing
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GL, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.