Zoro Homepage

Milling Insert, Parallelogram, GL, XP3035

  • Mfr # 7814057

  • Zoro # G7766897


product price: $22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Application
Finishing
Insert Thickness
5.56mm
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Size
150508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814057
Zoro #
G7766897
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56mm
Insert Size
150508
Nose Radius
0.8 mm
Thickness
5.56mm
Cutting Edge Length
15.00mm
Corner Radius
0.80mm
Width
9.30mm

Details

Insert Application
Finishing
Chip-Breaker
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Insert Material
Carbide
Lead Angle
25 Degrees
Item
Parallelogram Milling Insert
Coating
TiALN - TiN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
ZDKT150508SR-GL
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
ISO Number
ZDKT150508SR-GL
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Inscribed Circle
9.30mm
Insert Style
ZDKT
Cast Iron (K) Compatibility
Yes
Insert Shape
Parallelogram
Grade
XP3035
Series
78PSE
ANSI Code
ZDKT150508SR-GL
Coating Process
PVD
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Chip-Breaker Code
GL
Clearance Angle
15 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
XP3035
Insert Holding Type
Screw
Number of Cutting Edges
2
Finish - Machining
TiAlN+TiN

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GL, GL, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.