Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XC1015

  • Mfr # 7812025

  • Zoro # G7766781


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Mounting Style
Screw
Lead Angle
15 Degrees
Insert Thickness
3.80mm
For Use With
Indexable Ballnose End Mills
Coating
TiCN - Al2O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812025
Zoro #
G7766781
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Nose Radius
0.4 mm
Insert Size
11T304
Cutting Edge Length
11.00mm
Width
6.80mm
Corner Radius
0.40mm
Thickness
3.80mm

Details

Mounting Style
Screw
Lead Angle
15 Degrees
For Use With
Indexable Ballnose End Mills
Coating
TiCN - Al2O3
ANSI Number
ZDKT11T304SR-GM
Inscribed Circle
6.80mm
Item
Parallelogram Milling Insert
No. of Edges
2
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Grade
XC1015
Insert Material
Carbide
Insert Style
ZDKT
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
ISO Number
ZDKT11T304SR-GM
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
78PSE
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3
Clearance Angle
15 Degrees
Measurement System
Metric
Chip-Breaker Code
GM
Coating Process
CVD
Primary Material Application
Cast Iron
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Number of Cutting Edges
2
Insert Holding Type
Screw
Shape
Parallelogram
ANSI Code
ZDKT11T304SR-GM
Cutting Application
Finishing
Manufacturer Grade
XC1015

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T304SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.