Zoro Homepage

Milling Insert, Parallelogram, GM, XC3030

  • Mfr # 7825025

  • Zoro # G7767070


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
2
Inscribed Circle
6.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825025
Zoro #
G7767070
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.4 mm
Insert Size
11T304
Insert Thickness
3.80mm
Corner Radius
0.40mm
Cutting Edge Length
11.00mm
Width
6.80mm
Thickness
3.80mm

Details

Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
2
Inscribed Circle
6.80mm
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Grade
XC3030
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN - Al2O3
Insert Style
ZDKT
Lead Angle
15 Degrees
ANSI Number
ZDKT11T304SR-GM
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Insert Application
Finishing
ISO Number
ZDKT11T304SR-GM
Series
78PSE
Finish - Machining
TiCN+Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Material - Machining
Carbide
Manufacturer Grade
XC3030
Coating Process
CVD
Secondary Material Application ISO Code
K
Chip-Breaker Code
GM
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Shape
Parallelogram
Number of Cutting Edges
2
ANSI Code
ZDKT11T304SR-GM
Primary Material Application
Steel
Secondary Material Application
Cast Iron
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
P
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T304SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.