Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XC3030

  • Mfr # 7825029

  • Zoro # G7767229


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Nose Radius
0.8 mm
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Grade
XC3030
Insert Style
ZDKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825029
Zoro #
G7767229
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Thickness
5.56mm
Insert Size
150508
Width
9.30mm
Corner Radius
0.80mm
Thickness
5.56mm
Cutting Edge Length
15.00mm

Details

Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Grade
XC3030
Insert Style
ZDKT
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
2
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Mounting Style
Screw
Insert Shape
Parallelogram
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
ZDKT150508SR-GM
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiCN - Al2O3
ANSI Number
ZDKT150508SR-GM
Inscribed Circle
9.30mm
Series
78PSE
Cutting Application
Finishing
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3
Clearance Angle
15 Degrees
ANSI Code
ZDKT150508SR-GM
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Coating Process
CVD
Chip-Breaker Code
GM
Secondary Material Application ISO Code
K
Insert Holding Type
Screw
Primary Material Application
Steel
Manufacturer Grade
XC3030
Number of Cutting Edges
2
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.