Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XC3030

  • Mfr # 7825032

  • Zoro # G7767256


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Lead Angle
15 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Nose Radius
0.8 mm
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825032
Zoro #
G7767256
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Size
11T308
Insert Thickness
3.80mm
Width
6.80mm
Thickness
3.80mm
Corner Radius
0.80mm
Cutting Edge Length
11.00mm

Details

Lead Angle
15 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Mounting Style
Screw
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
6.80mm
Chip-Breaker
Yes
Coating
TiCN - Al2O3
Cutting Direction
Right Hand
Grade
XC3030
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
ZDKT11T308SR-GM
Cast Iron (K) Compatibility
Yes
Insert Style
ZDKT
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
ISO Number
ZDKT11T308SR-GM
Series
78PSE
ANSI Code
ZDKT11T308SR-GM
Chip-Breaker Code
GM
Insert Holding Type
Screw
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Cutting Application
Finishing
Manufacturer Grade
XC3030
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Measurement System
Metric
Finish - Machining
TiCN+Al2O3
Shape
Parallelogram
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.