Zoro Homepage

Milling Insert, Parallelogram, GM, XP2025

  • Mfr # 7826025

  • Zoro # G7767201


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Application
Finishing
ISO Number
ZDKT11T304SR-GM
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826025
Zoro #
G7767201
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Insert Size
11T304
Nose Radius
0.4 mm
Thickness
3.80mm
Width
6.80mm
Corner Radius
0.40mm
Depth of Cut
1.80mm
Cutting Edge Length
11.00mm

Details

Insert Application
Finishing
ISO Number
ZDKT11T304SR-GM
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Item
Parallelogram Milling Insert
Inscribed Circle
6.80mm
ANSI Number
ZDKT11T304SR-GM
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Grade
XP2025
Lead Angle
15 Degrees
Insert Style
ZDKT
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Coating
TiALN
Series
78PSE
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Shape
Parallelogram
Number of Cutting Edges
2
Chip-Breaker Code
GM
Insert Holding Type
Screw
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Manufacturer Grade
XP2025
Finish - Machining
TiAlN
Primary Material Application
Stainless Steel
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Cutting Application
Finishing
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.