Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XP2025

  • Mfr # 7826029

  • Zoro # G7767186


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Application
Finishing
Hardened (H) Compatibility
No
ISO Number
ZDKT150508SR-GM
Insert Style
ZDKT
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826029
Zoro #
G7767186
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
150508
Insert Thickness
5.56mm
Nose Radius
0.8 mm
Thickness
5.56mm
Corner Radius
0.80mm
Cutting Edge Length
15.00mm
Width
9.30mm
Depth of Cut
1.60mm

Details

Insert Application
Finishing
Hardened (H) Compatibility
No
ISO Number
ZDKT150508SR-GM
Insert Style
ZDKT
No. of Edges
2
ANSI Number
ZDKT150508SR-GM
Inscribed Circle
9.30mm
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
15 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Coating
TiALN
Mounting Style
Screw
Steel (P) Compatibility
Yes
Grade
XP2025
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Series
78PSE
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Measurement System
Metric
Primary Material Application ISO Code
M
Shape
Parallelogram
Material - Machining
Carbide
Cutting Application
Finishing
Number of Cutting Edges
2
Finish - Machining
TiAlN
Manufacturer Grade
XP2025
Insert Holding Type
Screw
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Chip-Breaker Code
GM
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.