Zoro Homepage

Milling Insert, Parallelogram, GM, XP2025

  • Mfr # 7826032

  • Zoro # G7767131


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Non Ferrous (N) Compatibility
No
Coating
TiALN
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
ZDKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826032
Zoro #
G7767131
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Insert Size
11T308
Nose Radius
0.8 mm
Cutting Edge Length
11.00mm
Width
6.80mm
Thickness
3.80mm
Corner Radius
0.80mm
Depth of Cut
1.40mm

Details

Non Ferrous (N) Compatibility
No
Coating
TiALN
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
ZDKT
Hardened (H) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Mounting Style
Screw
Grade
XP2025
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Inscribed Circle
6.80mm
ANSI Number
ZDKT11T308SR-GM
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Insert Application
Finishing
Cutting Direction
Right Hand
Lead Angle
15 Degrees
For Use With
Indexable Ballnose End Mills
ISO Number
ZDKT11T308SR-GM
No. of Edges
2
Series
78PSE
Secondary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Primary Material Application
Stainless Steel
Chip-Breaker Code
GM
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Insert Holding Type
Screw
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
XP2025
Shape
Parallelogram
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
15 Degrees
Cutting Application
Finishing
Primary Material Application ISO Code
M

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.