Zoro Homepage

Milling Insert, Parallelogram, GM, XP2040

  • Mfr # 7813025

  • Zoro # G7766851


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Application
Finishing
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
ISO Number
ZDKT11T304SR-GM
Nose Radius
0.4 mm
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813025
Zoro #
G7766851
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.4 mm
Insert Size
11T304
Insert Thickness
3.80mm
Width
6.80mm
Thickness
3.80mm
Corner Radius
0.40mm
Cutting Edge Length
11.00mm
Depth of Cut
1.80mm

Details

Insert Application
Finishing
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
ISO Number
ZDKT11T304SR-GM
Mounting Style
Screw
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
ANSI Number
ZDKT11T304SR-GM
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
6.80mm
Steel (P) Compatibility
Yes
No. of Edges
2
Insert Material
Carbide
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
XP2040
Stainless (M) Compatibility
Yes
Lead Angle
15 Degrees
Insert Shape
Parallelogram
Insert Style
ZDKT
Coating
TiALN
Series
78PSE
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Manufacturer Grade
XP2040
Finish - Machining
TiAlN
Measurement System
Metric
Insert Holding Type
Screw
Shape
Parallelogram
Secondary Material Application ISO Code
H, M, P, S
Chip-Breaker Code
GM
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Cutting Application
Finishing
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
PVD
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.