Zoro Homepage

Milling Insert, Parallelogram, GM, XP2040

  • Mfr # 7813028

  • Zoro # G7766836


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Steel (P) Compatibility
Yes
Insert Style
ZDKT
ISO Number
ZDKT150508SR-GM
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813028
Zoro #
G7766836
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
0.8 mm
Insert Thickness
5.56mm
Insert Size
150508
Thickness
5.56mm
Depth of Cut
1.60mm
Corner Radius
0.80mm
Cutting Edge Length
15.00mm
Width
9.30mm

Details

Steel (P) Compatibility
Yes
Insert Style
ZDKT
ISO Number
ZDKT150508SR-GM
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Mounting Style
Screw
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
ZDKT150508SR-GM
Chip-Breaker
Yes
Inscribed Circle
9.30mm
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Coating
TiALN
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Grade
XP2040
For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Series
78PSE
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Primary Material Application
Stainless Steel
Manufacturer Grade
XP2040
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P, S
Measurement System
Metric
Primary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Code
GM
Clearance Angle
15 Degrees
Coating Process
PVD
Insert Holding Type
Screw
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Shape
Parallelogram
Finish - Machining
TiAlN
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.