Zoro Homepage

Milling Insert, Parallelogram, GM, XP2040

  • Mfr # 7813032

  • Zoro # G7766775


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Application
Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813032
Zoro #
G7766775
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
3.80mm
Insert Size
11T308
Nose Radius
0.8 mm
Thickness
3.80mm
Depth of Cut
1.40mm
Width
6.80mm
Cutting Edge Length
11.00mm
Corner Radius
0.80mm

Details

Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Application
Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Lead Angle
15 Degrees
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Inscribed Circle
6.80mm
Chip-Breaker
Yes
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
ZDKT11T308SR-GM
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Insert Style
ZDKT
Grade
XP2040
ISO Number
ZDKT11T308SR-GM
Mounting Style
Screw
Coating
TiALN
Series
78PSE
Shape
Parallelogram
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
M
Manufacturer Grade
XP2040
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
Primary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Insert Holding Type
Screw
Cutting Application
Finishing
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Coating Process
PVD
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Measurement System
Metric
Number of Cutting Edges
2
Chip-Breaker Code
GM

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.