Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814025

  • Zoro # G7766991


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Super Alloy (S) Compatibility
No
Coating
TiALN - TiN
Mounting Style
Screw
Chip-Breaker
Yes
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814025
Zoro #
G7766991
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Insert Size
11T304
Nose Radius
0.4 mm
Width
6.80mm
Cutting Edge Length
11.00mm
Thickness
3.80mm
Corner Radius
0.40mm

Details

Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Coating
TiALN - TiN
Mounting Style
Screw
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Lead Angle
15 Degrees
ISO Number
ZDKT11T304SR-GM
Steel (P) Compatibility
Yes
Grade
XP3035
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
ANSI Number
ZDKT11T304SR-GM
Cast Iron (K) Compatibility
Yes
Inscribed Circle
6.80mm
Insert Style
ZDKT
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
No. of Edges
2
Series
78PSE
Measurement System
Metric
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Manufacturer Grade
XP3035
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
ZDKT11T304SR-GM
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Parallelogram
Cutting Application
Finishing
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Steel
Number of Cutting Edges
2
Finish - Machining
TiAlN+TiN
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
GM
Clearance Angle
15 Degrees
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T304SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.