Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814032

  • Zoro # G7766976


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

No. of Edges
2
Insert Size
11T308
ANSI Number
ZDKT11T308SR-GM
Insert Shape
Parallelogram
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814032
Zoro #
G7766976
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Cutting Edge Length
11.00mm
Corner Radius
0.80mm
Thickness
3.80mm
Width
6.80mm

Details

No. of Edges
2
ANSI Number
ZDKT11T308SR-GM
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
ZDKT
ISO Number
ZDKT11T308SR-GM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Grade
XP3035
Lead Angle
15 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Inscribed Circle
6.80mm
Coating
TiALN - TiN
Chip-Breaker
Yes
Insert Application
Finishing
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Series
78PSE
Clearance Angle
15 Degrees
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+TiN
Primary Material Application
Steel
Measurement System
Metric
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw
Coating Process
PVD
Shape
Parallelogram
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
GM
Manufacturer Grade
XP3035
ANSI Code
ZDKT11T308SR-GM
Secondary Material Application ISO Code
K, M

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.