Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814038

  • Zoro # G7767055


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

ANSI Number
ZDKT11T320SR-GM
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Thickness
3.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7814038
Zoro #
G7767055
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.80mm
Insert Size
11T320
Nose Radius
2.0 mm
Corner Radius
2.00mm
Width
6.80mm
Thickness
3.80mm
Cutting Edge Length
11.00mm

Details

ANSI Number
ZDKT11T320SR-GM
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiALN - TiN
Inscribed Circle
6.80mm
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
ZDKT11T320SR-GM
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Lead Angle
15 Degrees
Insert Style
ZDKT
Grade
XP3035
Insert Application
Finishing
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Insert Material
Carbide
Series
78PSE
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
PVD
Manufacturer Grade
XP3035
Clearance Angle
15 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GM
Material - Machining
Carbide
ANSI Code
ZDKT11T320SR-GM
Cutting Application
Finishing
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Insert Holding Type
Screw
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Shape
Parallelogram
Finish - Machining
TiAlN+TiN
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T320SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.