Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814053

  • Zoro # G7766879


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Mounting Style
Screw
Inscribed Circle
6.80mm
Lead Angle
15 Degrees
No. of Edges
2
Insert Size
11T312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814053
Zoro #
G7766879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T312
Nose Radius
1.2mm
Insert Thickness
3.80mm
Thickness
3.80mm
Width
6.80mm
Corner Radius
1.20mm
Cutting Edge Length
11.00mm

Details

Mounting Style
Screw
Inscribed Circle
6.80mm
Lead Angle
15 Degrees
No. of Edges
2
Insert Material
Carbide
Insert Style
ZDKT
Super Alloy (S) Compatibility
No
Grade
XP3035
ANSI Number
ZDKT11T312SR-GM
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
ISO Number
ZDKT11T312SR-GM
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
TiALN - TiN
Non Ferrous (N) Compatibility
No
Series
78PSE
Manufacturer Grade
XP3035
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Coating Process
PVD
Chip-Breaker Code
GM
Number of Cutting Edges
2
Finish - Machining
TiAlN+TiN
Secondary Material Application ISO Code
K, M
Measurement System
Metric
Shape
Parallelogram
Clearance Angle
15 Degrees
Cutting Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw
ANSI Code
ZDKT11T312SR-GM
Secondary Material Application
Cast Iron, Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T312SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.