Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814054

  • Zoro # G7767000


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Parallelogram
Insert Style
ZDKT
ANSI Number
ZDKT11T330SR-GM
Coating
TiALN - TiN
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814054
Zoro #
G7767000
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T330
Nose Radius
3.0 mm
Insert Thickness
3.80mm
Corner Radius
3.00mm
Thickness
3.80mm
Cutting Edge Length
11.00mm
Width
6.80mm

Details

Insert Shape
Parallelogram
Insert Style
ZDKT
ANSI Number
ZDKT11T330SR-GM
Coating
TiALN - TiN
Item
Parallelogram Milling Insert
Insert Application
Finishing
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Lead Angle
15 Degrees
Stainless (M) Compatibility
Yes
Grade
XP3035
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw
Inscribed Circle
6.80mm
ISO Number
ZDKT11T330SR-GM
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Series
78PSE
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Stainless Steel
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
GM
Primary Material Application ISO Code
P
ANSI Code
ZDKT11T330SR-GM
Shape
Parallelogram
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Measurement System
Metric
Coating Process
PVD
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Manufacturer Grade
XP3035
Primary Material Application
Steel
Finish - Machining
TiAlN+TiN
Insert Holding Type
Screw
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T330SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.