Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814055

  • Zoro # G7766915


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Mounting Style
Screw
ANSI Number
ZDKT11T340SR-GM
No. of Edges
2
Insert Size
11T340
ISO Number
ZDKT11T340SR-GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814055
Zoro #
G7766915
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T340
Nose Radius
4.0 mm
Insert Thickness
3.80mm
Corner Radius
4.00mm
Thickness
3.80mm
Width
6.80mm
Cutting Edge Length
11.00mm

Details

Mounting Style
Screw
ANSI Number
ZDKT11T340SR-GM
No. of Edges
2
ISO Number
ZDKT11T340SR-GM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Parallelogram
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Lead Angle
15 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Coating
TiALN - TiN
Chip-Breaker
Yes
Insert Style
ZDKT
Insert Material
Carbide
Grade
XP3035
Inscribed Circle
6.80mm
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Series
78PSE
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Shape
Parallelogram
Primary Material Application
Steel
Manufacturer Grade
XP3035
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Primary Material Application ISO Code
P
Clearance Angle
15 Degrees
Coating Process
PVD
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M
Chip-Breaker Code
GM
Finish - Machining
TiAlN+TiN
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Number of Cutting Edges
2
ANSI Code
ZDKT11T340SR-GM
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T340SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.