Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814077

  • Zoro # G7766958


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiALN - TiN
Grade
XP3035
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814077
Zoro #
G7766958
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Nose Radius
1.2mm
Insert Size
150512
Corner Radius
1.20mm
Cutting Edge Length
15.00mm
Thickness
5.56mm
Width
9.30mm

Details

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiALN - TiN
Grade
XP3035
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Insert Style
ZDKT
Insert Material
Carbide
Inscribed Circle
9.30mm
No. of Edges
2
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Lead Angle
15 Degrees
ISO Number
ZDKT150512SR-GM
Steel (P) Compatibility
Yes
ANSI Number
ZDKT150512SR-GM
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Series
78PSE
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Finishing
Number of Cutting Edges
2
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Material - Machining
Carbide
Manufacturer Grade
XP3035
Measurement System
Metric
Finish - Machining
TiAlN+TiN
Primary Material Application ISO Code
P
ANSI Code
ZDKT150512SR-GM
Secondary Material Application ISO Code
K, M
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Shape
Parallelogram
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150512SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.