Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814080

  • Zoro # G7767037


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Mounting Style
Screw
Insert Shape
Parallelogram
Insert Material
Carbide
Nose Radius
3.0mm
ANSI Number
ZDKT150530SR-GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814080
Zoro #
G7767037
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
3.0mm
Insert Size
150530
Insert Thickness
5.56mm
Corner Radius
3.00mm
Thickness
5.56mm
Width
9.30mm
Cutting Edge Length
15.00mm

Details

Mounting Style
Screw
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ZDKT150530SR-GM
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
TiALN - TiN
Cast Iron (K) Compatibility
Yes
Grade
XP3035
Cutting Direction
Right Hand
Insert Application
Finishing
Super Alloy (S) Compatibility
No
ISO Number
ZDKT150530SR-GM
Hardened (H) Compatibility
No
Inscribed Circle
9.30mm
Insert Style
ZDKT
Chip-Breaker
Yes
Lead Angle
15 Degrees
Series
78PSE
Cutting Application
Finishing
Chip-Breaker Code
GM
Material - Machining
Carbide
Coating Process
PVD
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Clearance Angle
15 Degrees
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+TiN
Number of Cutting Edges
2
Manufacturer Grade
XP3035
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shape
Parallelogram
Insert Holding Type
Screw
ANSI Code
ZDKT150530SR-GM

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150530SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.