Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814081

  • Zoro # G7766906


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Thickness
5.56mm
Mounting Style
Screw
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814081
Zoro #
G7766906
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
150540
Nose Radius
4.0mm
Thickness
5.56mm
Corner Radius
4.00mm
Width
9.30mm
Cutting Edge Length
15.00mm

Details

Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
ZDKT150540SR-GM
Coating
TiALN - TiN
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
9.30mm
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Style
ZDKT
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
ANSI Number
ZDKT150540SR-GM
Insert Material
Carbide
Insert Shape
Parallelogram
Lead Angle
15 Degrees
Grade
XP3035
For Use With
Indexable Ballnose End Mills
Series
78PSE
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Chip-Breaker Code
GM
Finish - Machining
TiAlN+TiN
Primary Material Application ISO Code
P
Shape
Parallelogram
Insert Holding Type
Screw
Manufacturer Grade
XP3035
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Steel
Cutting Application
Finishing
ANSI Code
ZDKT150540SR-GM
Clearance Angle
15 Degrees
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150540SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.