Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814082

  • Zoro # G7767046


product price: $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Insert Style
ZDKT
Steel (P) Compatibility
Yes
Insert Size
150550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814082
Zoro #
G7767046
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
150550
Insert Thickness
5.56mm
Nose Radius
5.0mm
Width
9.30mm
Thickness
5.56mm
Corner Radius
5.00mm
Cutting Edge Length
15.00mm

Details

For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Insert Style
ZDKT
Steel (P) Compatibility
Yes
ANSI Number
ZDKT150550SR-GM
Grade
XP3035
Coating
TiALN - TiN
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
ZDKT150550SR-GM
Item
Parallelogram Milling Insert
Inscribed Circle
9.30mm
Insert Application
Finishing
Chip-Breaker
Yes
Series
78PSE
Chip-Breaker Code
GM
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Secondary Material Application ISO Code
K, M
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Coating Process
PVD
Manufacturer Grade
XP3035
ANSI Code
ZDKT150550SR-GM
Clearance Angle
15 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
2
Cutting Application
Finishing
Finish - Machining
TiAlN+TiN
Insert Holding Type
Screw
Primary Material Application
Steel
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
P
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150550SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.