Zoro Homepage

Milling Insert, Parallelogram, GR, XC1015

  • Mfr # 7812058

  • Zoro # G7766739


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
ANSI Number
ZDKT150508SR-GR
Hardened (H) Compatibility
No
Coating
TiCN - Al2O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812058
Zoro #
G7766739
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
150508
Nose Radius
0.8 mm
Cutting Edge Length
15.00mm
Thickness
5.56mm
Corner Radius
0.80mm
Width
9.30mm

Details

Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
ANSI Number
ZDKT150508SR-GR
Hardened (H) Compatibility
No
Coating
TiCN - Al2O3
Grade
XC1015
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
9.30mm
Insert Material
Carbide
ISO Number
ZDKT150508SR-GR
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Chip-Breaker
Yes
Lead Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K)
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
ZDKT
Item
Parallelogram Milling Insert
Series
78PSE
Primary Material Application
Cast Iron
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Manufacturer Grade
XC1015
Cutting Application
Finishing
Number of Cutting Edges
2
Primary Material Application ISO Code
K
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Chip-Breaker Code
GR
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
ANSI Code
ZDKT150508SR-GR
Insert Holding Type
Screw
Coating Process
CVD
Clearance Angle
15 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.