Zoro Homepage

Milling Insert, Parallelogram, GR, XC3030

  • Mfr # 7825033

  • Zoro # G7767177


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Material
Carbide
Stainless (M) Compatibility
No
Grade
XC3030
Steel (P) Compatibility
Yes
Inscribed Circle
6.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825033
Zoro #
G7767177
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Thickness
3.80mm
Width
6.80mm
Cutting Edge Length
11.00mm
Corner Radius
0.80mm

Details

Insert Material
Carbide
Stainless (M) Compatibility
No
Grade
XC3030
Steel (P) Compatibility
Yes
Inscribed Circle
6.80mm
Item
Parallelogram Milling Insert
ANSI Number
ZDKT11T308SR-GR
Insert Shape
Parallelogram
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Lead Angle
7 Degrees
Chip-Breaker
Yes
Coating
TiCN - Al2O3
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
ZDKT11T308SR-GR
Insert Style
ZDKT
Series
78PSE
Insert Holding Type
Screw
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Chip-Breaker Code
GR
Number of Cutting Edges
2
Cutting Application
Finishing
Primary Material Application ISO Code
P
ANSI Code
ZDKT11T308SR-GR
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Measurement System
Metric
Primary Material Application
Steel
Manufacturer Grade
XC3030
Secondary Material Application
Cast Iron
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.