Zoro Homepage

Milling Insert, Parallelogram, GR, XC3030

  • Mfr # 7825058

  • Zoro # G7767168


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Application
Finishing
Insert Shape
Parallelogram
Grade
XC3030
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825058
Zoro #
G7767168
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Nose Radius
0.8 mm
Insert Size
150508
Cutting Edge Length
15.00mm
Corner Radius
0.80mm
Thickness
5.56mm
Width
9.30mm

Details

Insert Application
Finishing
Insert Shape
Parallelogram
Grade
XC3030
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Coating
TiCN - Al2O3
Cutting Direction
Right Hand
No. of Edges
2
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
7 Degrees
ANSI Number
ZDKT150508SR-GR
Insert Style
ZDKT
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
9.30mm
Chip-Breaker
Yes
ISO Number
ZDKT150508SR-GR
Mounting Style
Screw
Steel (P) Compatibility
Yes
Series
78PSE
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Coating Process
CVD
Measurement System
Metric
Cutting Application
Finishing
Primary Material Application
Steel
Chip-Breaker Code
GR
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XC3030
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
K
Shape
Parallelogram
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
ANSI Code
ZDKT150508SR-GR
Number of Cutting Edges
2
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.