Zoro Homepage

Milling Insert, Parallelogram, GR, XP2040

  • Mfr # 7813033

  • Zoro # G7766809


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Mounting Style
Screw
Insert Material
Carbide
Lead Angle
7 Degrees
Nose Radius
0.8 mm
Inscribed Circle
6.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813033
Zoro #
G7766809
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Size
11T308
Insert Thickness
3.80mm
Corner Radius
0.80mm
Thickness
3.80mm
Width
6.80mm
Cutting Edge Length
11.00mm
Depth of Cut
1.40mm

Details

Mounting Style
Screw
Insert Material
Carbide
Lead Angle
7 Degrees
Inscribed Circle
6.80mm
Steel (P) Compatibility
Yes
ISO Number
ZDKT11T308SR-GR
No. of Edges
2
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
XP2040
Insert Shape
Parallelogram
Insert Style
ZDKT
Coating
TiALN
Insert Application
Finishing
ANSI Number
ZDKT11T308SR-GR
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Series
78PSE
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Manufacturer Grade
XP2040
Cutting Application
Finishing
Primary Material Application ISO Code
M
Finish - Machining
TiAlN
Chip-Breaker Code
GR
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
H, M, P, S
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Coating Process
PVD
Shape
Parallelogram
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.