Zoro Homepage

Milling Insert, Parallelogram, GR, XP2040

  • Mfr # 7813058

  • Zoro # G7766860


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Inscribed Circle
9.30mm
Mounting Style
Screw
No. of Edges
2
Nose Radius
0.8 mm
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813058
Zoro #
G7766860
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8 mm
Insert Thickness
5.56mm
Insert Size
150508
Depth of Cut
1.60mm
Thickness
5.56mm
Cutting Edge Length
15.00mm
Width
9.30mm
Corner Radius
0.80mm

Details

Inscribed Circle
9.30mm
Mounting Style
Screw
Item
Parallelogram Milling Insert
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
7 Degrees
Cutting Direction
Right Hand
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
ISO Number
ZDKT150508SR-GR
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Coating
TiALN
Insert Application
Finishing
Grade
XP2040
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
ANSI Number
ZDKT150508SR-GR
Insert Style
ZDKT
Series
78PSE
Manufacturer Grade
XP2040
Primary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Finish - Machining
TiAlN
Number of Cutting Edges
2
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Measurement System
Metric
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Chip-Breaker Code
GR
Shape
Parallelogram
Cutting Application
Finishing
Coating Process
PVD
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
H, M, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.