Zoro Homepage

Milling Insert, Parallelogram, GR, XP3035

  • Mfr # 7814033

  • Zoro # G7766985


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Lead Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814033
Zoro #
G7766985
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Insert Size
11T308
Nose Radius
0.8 mm
Corner Radius
0.80mm
Width
6.80mm
Thickness
3.80mm
Cutting Edge Length
11.00mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Lead Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Insert Application
Finishing
Inscribed Circle
6.80mm
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
ISO Number
ZDKT11T308SR-GR
No. of Edges
2
ANSI Number
ZDKT11T308SR-GR
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
XP3035
Insert Style
ZDKT
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Coating
TiALN - TiN
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Series
78PSE
Coating Process
PVD
Manufacturer Grade
XP3035
Secondary Material Application ISO Code
K, M
Chip-Breaker Code
GR
Cutting Application
Finishing
Secondary Material Application
Cast Iron, Stainless Steel
ANSI Code
ZDKT11T308SR-GR
Number of Cutting Edges
2
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+TiN
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.