Zoro Homepage

Milling Insert, Parallelogram, GR, XP3035

  • Mfr # 7814058

  • Zoro # G7767028


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Size
150508
Coating
TiALN - TiN
Insert Thickness
5.56mm
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814058
Zoro #
G7767028
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
150508
Insert Thickness
5.56mm
Nose Radius
0.8 mm
Width
9.30mm
Corner Radius
0.80mm
Thickness
5.56mm
Cutting Edge Length
15.00mm

Details

Coating
TiALN - TiN
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Application
Finishing
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
ANSI Number
ZDKT150508SR-GR
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
ZDKT
Lead Angle
7 Degrees
Insert Material
Carbide
Mounting Style
Screw
Inscribed Circle
9.30mm
Chip-Breaker
Yes
Grade
XP3035
ISO Number
ZDKT150508SR-GR
Series
78PSE
Manufacturer Grade
XP3035
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Chip-Breaker Code
GR
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
P
Shape
Parallelogram
Finish - Machining
TiAlN+TiN
Number of Cutting Edges
2
Clearance Angle
15 Degrees
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
ANSI Code
ZDKT150508SR-GR
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.